MPL2050 - 50A 125/250V 2-Pole

Eaton

  • $175.12 (Each)
  • $175.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPL2050
Manufacturer
Eaton
Manufacturer's Part Number
MPL2050
Description
50A 125/250V 2-Pole
Eaton Power Pedestal Breaker, Breaker, 50 A, Two-Pole, 125/250V
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685229270 / 00786685229270
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.12 (Each)
Resources
Attachments
 
 
MPL2050 - Specification Sheet
Images
 
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Large Image
 
MPL2050 - Large Image
Other Links
 
 
MPL2050 - Other
 
MPL2050 - Other
 
MPL2050 - Other
 
MPL2050 - Other
 
MPL2050 - Other
Brochures
 
 
MPL2050 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
50A 125/250V 2-Pole
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
50A 125/250V 2-POLE
extra long description
ETN MPL2050 50A 125/250V 2-POLE
Long Description
Eaton power pedestal breaker, Breaker, 50 A, Two-pole, 125/250V
Manufacturer Information
Manufacturers Part Number
MPL2050
Brand
Eaton
GTIN
00786685229270
UPC
786685229270
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Power pedestal accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat