MST02 - MS T02 MTR Sent A

Eaton

  • $288.98 (Each)
  • $288.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MST02
Manufacturer
Eaton
Manufacturer's Part Number
MST02
Description
MS T02 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201269 / 00786678201269
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.98 (Each)
Resources
Attachments
 
 
MST02 - Specification Sheet
Images
 
 
MST02 - Large Image
 
MST02 - Large Image
 
MST02 - Large Image
 
MST02 - Small Image
Other Links
 
 
MST02 - Other
 
MST02 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 Vac/dc at 1 hp, 32 Vdc at 0.25 hp
Poles
2
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
MS T02 MTR SENT A
Product Type
Open 2P MS Starter
extra long description
ETN MST02 OPEN 2P MS STARTER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MST02
GTIN
00786678201269
UPC
786678201269
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat