NL300 - 225A Neutral Lug For A 300 MCM Max. Wire Size

Eaton

  • $58.49 (Each)
  • $58.49 (Each)
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
NL300
Manufacturer
Eaton
Manufacturer's Part Number
NL300
Description
225A Neutral Lug For A 300 MCM Max. Wire Size
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Neutral Lug, Neutral Lug, 225 A, CH, 0.75 In, #300 Kcmil Max Wire Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099170 / 00782113099170
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.49 (Each)
Resources
Other Links
 
 
NL300 - Other
 
NL300 - Other
 
NL300 - Other
Brochures
 
 
NL300 - Brochure
Attachments
 
 
NL300 - Specification Sheet
Images
 
 
NL300 - Large Image
 
NL300 - Large Image
 
NL300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
225
Dimensions and Weight
Width
5
Depth
8
Height
0.1
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
225A NEUTRAL LUG FOR A 300 MCM MAX. WIRE SIZE
Product Type
225A Neutral Lug For A 300 MCM Max Wire
extra long description
ETN NL300 225A Neutral Lug For a 30
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Neutral Lug,Neutral lug,225 A,CH,0.75 in,#300 kcmil max wire size
Manufacturer Information
Manufacturers Part Number
NL300
Brand
Eaton
GTIN
00782113099170
UPC
782113099170
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat