P48G11S0712 - 7.5 Kva Mini Power Center 1PH 480V-120/240V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P48G11S0712
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S0712
Description
7.5 Kva Mini Power Center 1PH 480V-120/240V
7.5 Kva Mini Power Center 1PH 480V-120/240V 12 Spaces
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Encapsulated Industrial Control Transformers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680225543 / 00786680225543
Weight per unit
190 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P48G11S0712 - Small Image
 
P48G11S0712 - Large Image
 
P48G11S0712 - Video
Attachments
 
 
P48G11S0712 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
insulation
180 °C
Descriptions
Product Type
7.5KVA MPC 1PH 480V-120/240V
extra long description
ETN P48G11S0712 7.5KVA MPC 1PH 480V
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Description
7.5 KVA MINI POWER CENTER 1PH 480V-120/240V
Long Description
7.5 KVA Mini Power Center 1PH 480V-120/240V 12 spaces
Additional Information
media
Yes
dimensions
8.9000 IN X 11.9000 IN X 16.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S0712
GTIN
00786680225543
UPC
786680225543
Taxonomies, Classifications, and Categories
Type
Mini-power center
Packaging
Weight per each
190
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
WALL MOUNT
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
standard
ANSI,IEEE Certified,UL Listed,CSA Certified,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat