P48G11S1526 - 15KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $8559.92 (Each)
  • $8,559.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P48G11S1526
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S1526
Description
15KVA Mini PWR CNTR 1PH 480V-120/240V
15 Kva Mini Power Center 1PH 480V-120/240V 26 Spaces
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680225604 / 00786680225604
Weight per unit
460 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,559.92 (Each)
Resources
Images
 
 
P48G11S1526 - Large Image
 
P48G11S1526 - Video
Attachments
 
 
P48G11S1526 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
180 °C
Phase
Single-phase
Descriptions
Description
15KVA MINI PWR CNTR 1PH 480V-120/240V
Long Description
15 KVA Mini Power Center 1PH 480V-120/240V 26 spaces
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Product Type
15KVA MPC 1PH 480V-120/240V
extra long description
ETN P48G11S1526 15KVA MPC 1PH 480V-
Additional Information
dimensions
14.5000 IN X 15.9000 IN X 43.4000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S1526
GTIN
00786680225604
UPC
786680225604
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Packaging
Weight per each
460
Carton
1
Uses, Certifications, and Standards
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
IEEE Certified,UL Listed,CSA Certified,ANSI,NAFTA
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat