PDG12XHMS507 - PDG1/2 Handle Mech Shaft, 507MM / 20IN, Standard

Eaton

  • $23.15 (Each)
  • $23.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG12XHMS507
Manufacturer
Eaton
Manufacturer's Part Number
PDG12XHMS507
Description
PDG1/2 Handle Mech Shaft, 507MM / 20IN, Standard
Eaton Power Defense Molded Case Circuit Breaker Accessory Handle Mechanism, 20-In (507 MM) Handle Mechanism Shaft, PD1 Global, Frame J-K, 600 V, 507 MM/20 In, Frame 1
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679586587 / 00786679586587
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.15 (Each)
Resources
Other Links
 
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
Attachments
 
 
PDG12XHMS507 - Specification Sheet
360 Images
 
 
PDG12XHMS507 - 360 Image
Images
 
 
PDG12XHMS507 - Video
 
PDG12XHMS507 - Large Image
 
PDG12XHMS507 - Large Image
 
PDG12XHMS507 - Large Image
 
PDG12XHMS507 - Large Image
Brochures
 
 
PDG12XHMS507 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PDG1/2 HANDLE MECH SHAFT, 507MM / 20IN, STANDARD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
PDG1/2 H&Le Mech Shaft 507MM/20IN ST&Ard
extra long description
ETN PDG12XHMS507 PDG1/2 H&le MECH S
Long Description
Eaton Power Defense molded case circuit breaker accessory handle mechanism, 20-in (507 mm) Handle mechanism shaft, PD1 Global, Frame J-K, 600 V, 507 mm/20 in, Frame 1
Additional Information
frame
1
dimensions
19.9606 IN X 0.7874 IN X 0.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG12XHMS507
GTIN
00786679586587
UPC
786679586587
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Accessory
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL 489,CCC Marked,IEC 60947-2,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyStationary Mach Equip In Factory - RoboticsAviationVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat