PDG13F0040TFFJ - PDG1, 3P, 40A, 25KA/480V, Fxfxtmtu

Eaton

  • $539.38 (Each)
  • $539.38 (Each)
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
PDG13F0040TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13F0040TFFJ
Description
PDG1, 3P, 40A, 25KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 40A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679318201 / 00786679318201
Weight per unit
2.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.38 (Each)
Resources
Other Links
 
 
PDG13F0040TFFJ - Other
 
PDG13F0040TFFJ - Other
 
PDG13F0040TFFJ - Other
 
PDG13F0040TFFJ - Other
 
PDG13F0040TFFJ - Other
 
PDG13F0040TFFJ - Other
Images
 
 
PDG13F0040TFFJ - Video
 
PDG13F0040TFFJ - Large Image
 
PDG13F0040TFFJ - Large Image
 
PDG13F0040TFFJ - Large Image
 
PDG13F0040TFFJ - Large Image
360 Images
 
 
PDG13F0040TFFJ - 360 Image
Brochures
 
 
PDG13F0040TFFJ - Brochure
Attachments
 
 
PDG13F0040TFFJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
40 A
Voltage Rating
600 VAC
Descriptions
Description
PDG1,3P,40A,25KA/480V,FXFXTMTU
Product Type
PDG13F0040TFFJ
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
extra long description
ETN PDG13F0040TFFJ PDG13F0040TFFJ
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 40A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 4.2500 IN
Trip Type
T-M (Fxd-Fxd) TU
Manufacturer Information
Manufacturers Part Number
PDG13F0040TFFJ
Brand
Eaton
GTIN
00786679318201
UPC
786679318201
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.79
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947-2,CSA,CCC Marked,UL 489,RoHS Compliant
Application
Vehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyAviationStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat