PDG13M0007MSAN - PDG1 7A MCP STD Calibration

Eaton

  • $628.30 (Each)
  • $628.30 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13M0007MSAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0007MSAN
Description
PDG1 7A MCP STD Calibration
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 7A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals, 65 Kaic At 480 Vac Interrupt Rating
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679283158 / 00786679283158
Weight per unit
13.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$628.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
PDG13M0007MSAN - Video
 
PDG13M0007MSAN - Small Image
 
PDG13M0007MSAN - Large Image
 
PDG13M0007MSAN - Large Image
 
PDG13M0007MSAN - Large Image
 
PDG13M0007MSAN - Large Image
Attachments
 
 
PDG13M0007MSAN - Specification Sheet
360 Images
 
 
PDG13M0007MSAN - 360 Image
Brochures
 
 
PDG13M0007MSAN - Brochure
Other Links
 
 
PDG13M0007MSAN - Other
 
PDG13M0007MSAN - Other
 
PDG13M0007MSAN - Other
 
PDG13M0007MSAN - Other
 
PDG13M0007MSAN - Other
 
PDG13M0007MSAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
7 A
Descriptions
Description
PDG1 7A MCP STD CALIBRATION
Product Type
PDG1, 7A, MCP, STD Calibration
extra long description
ETN PDG13M0007MSAN PDG1, 7A, MCP, S
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 1, Three Pole, 7A, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals, 65 kAIC at 480 Vac Interrupt rating
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
PDG13M0007MSAN
Brand
Eaton
GTIN
00786679283158
UPC
786679283158
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor protection circuit breaker
Packaging
Weight per each
13.35
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionVehicles: On-Road
standard
UL 489,CSA,CCC Marked,IEC 60947-2,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat