PDG13M0015TFFJ - PDG1 3P 15A 65KA/480V Fxfxtmtu

Eaton

  • $841.10 (Each)
  • $841.10 (Each)
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
PDG13M0015TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0015TFFJ
Description
PDG1 3P 15A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 15A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679300299 / 00786679300299
Weight per unit
3.2483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.10 (Each)
Resources
Attachments
 
 
PDG13M0015TFFJ - Specification Sheet
360 Images
 
 
PDG13M0015TFFJ - 360 Image
Images
 
 
PDG13M0015TFFJ - Video
 
PDG13M0015TFFJ - Large Image
 
PDG13M0015TFFJ - Large Image
 
PDG13M0015TFFJ - Large Image
 
PDG13M0015TFFJ - Large Image
Brochures
 
 
PDG13M0015TFFJ - Brochure
Other Links
 
 
PDG13M0015TFFJ - Other
 
PDG13M0015TFFJ - Other
 
PDG13M0015TFFJ - Other
 
PDG13M0015TFFJ - Other
 
PDG13M0015TFFJ - Other
 
PDG13M0015TFFJ - Other
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
600 VAC
Current Rating
15 A
Poles
3
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Description
PDG1 3P 15A 65KA/480V FXFXTMTU
extra long description
ETN PDG13M0015TFFJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 15A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0015TFFJ
GTIN
00786679300299
UPC
786679300299
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
3.2483
Carton
1
Uses, Certifications, and Standards
standard
CSA,CCC Marked,UL 489,IEC 60947-2,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG13M0015TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG13M0015TFFJ, though they may not be 100% alike.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGH3015FFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EGH3015FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($823.56) ·
EGH3015FFG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$823.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat