PDG13M0030MSAN - PDG1 30A MCP STD Calibration

Eaton

  • $628.30 (Each)
  • $628.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13M0030MSAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0030MSAN
Description
PDG1 30A MCP STD Calibration
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 30A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals, 65 Kaic At 480 Vac Interrupt Rating
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679282434 / 00786679282434
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$628.30 (Each)
Resources
360 Images
 
 
PDG13M0030MSAN - 360 Image
Images
 
 
PDG13M0030MSAN - Video
 
PDG13M0030MSAN - Large Image
 
PDG13M0030MSAN - Large Image
 
PDG13M0030MSAN - Large Image
 
PDG13M0030MSAN - Large Image
 
PDG13M0030MSAN - Small Image
Brochures
 
 
PDG13M0030MSAN - Brochure
Other Links
 
 
PDG13M0030MSAN - Other
 
PDG13M0030MSAN - Other
 
PDG13M0030MSAN - Other
 
PDG13M0030MSAN - Other
 
PDG13M0030MSAN - Other
 
PDG13M0030MSAN - Other
Attachments
 
 
PDG13M0030MSAN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
extra long description
ETN PDG13M0030MSAN Power Defense PD
Description
PDG1 30A MCP STD CALIBRATION
Product Type
Power Defense PDG1 30A 3P 65KA/480V
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 1, Three Pole, 30A, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals, 65 kAIC at 480 Vac Interrupt rating
Additional Information
media
Yes
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
PDG13M0030MSAN
Brand
Eaton
GTIN
00786679282434
UPC
786679282434
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor protection circuit breaker
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL 489,IEC 60947-2,CCC Marked,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat