PDG13M0070MSAJ - PDG1 70A MCP STD Calibration

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13M0070MSAJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0070MSAJ
Description
PDG1 70A MCP STD Calibration
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 1 Motor Circuit Protector, Three Pole, 70A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679318089 / 00786679318089
Weight per unit
51.973 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PDG13M0070MSAJ - Video
 
PDG13M0070MSAJ - Small Image
 
PDG13M0070MSAJ - Large Image
 
PDG13M0070MSAJ - Large Image
 
PDG13M0070MSAJ - Large Image
 
PDG13M0070MSAJ - Large Image
360 Images
 
 
PDG13M0070MSAJ - 360 Image
Attachments
 
 
PDG13M0070MSAJ - Specification Sheet
Brochures
 
 
PDG13M0070MSAJ - Brochure
Other Links
 
 
PDG13M0070MSAJ - Other
 
PDG13M0070MSAJ - Other
 
PDG13M0070MSAJ - Other
 
PDG13M0070MSAJ - Other
 
PDG13M0070MSAJ - Other
 
PDG13M0070MSAJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
70A
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
extra long description
ETN PDG13M0070MSAJ Power Defense PD
Description
PDG1 70A MCP STD CALIBRATION
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 1 Motor Circuit Protector, Three Pole, 70A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Additional Information
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0070MSAJ
GTIN
00786679318089
UPC
786679318089
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor circuit protector
Packaging
Weight per each
51.973
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyAviationVehicles: Vocational - Vehicle: Vocational - OtherUtility - Substations, Utility Transmission and DistributionMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG13M0070MSAJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG13M0070MSAJ, though they may not be 100% alike.

Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Prot...
  • Our Part #: HMCPE070M2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HMCPE070M2C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
HMCPE070M2C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat