PDG13M0100MSAN - PDG1 100A MCP STD Calibration

Eaton

  • $701.19 (Each)
  • $701.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13M0100MSAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0100MSAN
Description
PDG1 100A MCP STD Calibration
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 100A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals, 65 Kaic At 480 Vac Interrupt Rating
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679295311 / 00786679295311
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$701.19 (Each)
Resources
Attachments
 
 
PDG13M0100MSAN - Specification Sheet
360 Images
 
 
PDG13M0100MSAN - 360 Image
Images
 
 
PDG13M0100MSAN - Video
 
PDG13M0100MSAN - Large Image
 
PDG13M0100MSAN - Large Image
 
PDG13M0100MSAN - Large Image
 
PDG13M0100MSAN - Large Image
 
PDG13M0100MSAN - Small Image
Brochures
 
 
PDG13M0100MSAN - Brochure
Other Links
 
 
PDG13M0100MSAN - Other
 
PDG13M0100MSAN - Other
 
PDG13M0100MSAN - Other
 
PDG13M0100MSAN - Other
 
PDG13M0100MSAN - Other
 
PDG13M0100MSAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC
Descriptions
extra long description
ETN PDG13M0100MSAN Power Defense PD
Description
PDG1 100A MCP STD CALIBRATION
Long Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 1, Three Pole, 100A, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals, 65 kAIC at 480 Vac Interrupt Rating
Product Type
Power Defense PDG1 100A 3P 65KA/480V
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
1
dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PDG13M0100MSAN
Brand
Eaton
GTIN
00786679295311
UPC
786679295311
Taxonomies, Classifications, and Categories
Type
Motor protection circuit breaker
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyAviationVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherUtility - Substations, Utility Transmission and DistributionMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - Robotics
standard
IEC 60947-2,UL 489,CCC Marked,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat