PDG13M0100TFFJ - PDG1 3P 100A 65KA/480V Fxfxtmtu

Eaton

  • $913.98 (Each)
  • $913.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13M0100TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0100TFFJ
Description
PDG1 3P 100A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 100 A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305379 / 00786679305379
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$913.98 (Each)
Resources
Images
 
 
PDG13M0100TFFJ - Video
 
PDG13M0100TFFJ - Small Image
 
PDG13M0100TFFJ - Large Image
 
PDG13M0100TFFJ - Large Image
 
PDG13M0100TFFJ - Large Image
 
PDG13M0100TFFJ - Large Image
360 Images
 
 
PDG13M0100TFFJ - 360 Image
Attachments
 
 
PDG13M0100TFFJ - Specification Sheet
Brochures
 
 
PDG13M0100TFFJ - Brochure
Other Links
 
 
PDG13M0100TFFJ - Other
 
PDG13M0100TFFJ - Other
 
PDG13M0100TFFJ - Other
 
PDG13M0100TFFJ - Other
 
PDG13M0100TFFJ - Other
 
PDG13M0100TFFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Description
PDG1 3P 100A 65KA/480V FXFXTMTU
extra long description
ETN PDG13M0100TFFJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 100 A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
frame
1
dimensions
2.9921 IN X 3.0000 IN X 4.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0100TFFJ
GTIN
00786679305379
UPC
786679305379
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
2.76
Carton
1
Uses, Certifications, and Standards
standard
CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant
Application
Mobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyAviation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat