PDG1XFS10HP - PDG1 Flange MT HDL 10 FT HP 1/3R/12

Eaton

  • $469.75 (Each)
  • $469.75 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG1XFS10HP
Manufacturer
Eaton
Manufacturer's Part Number
PDG1XFS10HP
Description
PDG1 Flange MT HDL 10 FT HP 1/3R/12
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, High Performance Handle, Power Defense, Frame J-K, 10 FT., Nema 1/3R/12, 10 FT, Frame 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689326319 / 00786689326319
Weight per unit
7.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
PDG1XFS10HP - Small Image
 
PDG1XFS10HP - Large Image
 
PDG1XFS10HP - Video
Attachments
 
 
PDG1XFS10HP - Specification Sheet
Other Links
 
 
PDG1XFS10HP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PDG1 FLANGE MT HDL 10 FT HP 1/3R/12
extra long description
ETN PDG1XFS10HP PDG1 Flange Mt hdl
Product Type
PDG1 Flange MT HDL 10 FT HP 1/3R/12
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle mechanism, High performance handle, Power Defense, Frame J-K, 10 ft., NEMA 1/3R/12, 10 ft, Frame 1
Special Features
High performance handle
Additional Information
frame
1
dimensions
20.0000 IN X 19.0158 IN X 2.5197 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
PDG1XFS10HP
Brand
Eaton
GTIN
00786689326319
UPC
786689326319
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
7.98
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat