PDG1XHMDE - PDG1 Emergency Handle W/

Eaton

  • $113.40 (Each)
  • $113.40 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG1XHMDE
Manufacturer
Eaton
Manufacturer's Part Number
PDG1XHMDE
Description
PDG1 Emergency Handle W/
Eaton Power Defense Molded Case Circuit Breaker, Door Handle, Emergency Lockable Handle and Mechanism, Frame 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689320935 / 00786689320935
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
360 Images
 
 
PDG1XHMDE - 360 Image
Other Links
 
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
 
PDG1XHMDE - Other
Images
 
 
PDG1XHMDE - Small Image
 
PDG1XHMDE - Large Image
 
PDG1XHMDE - Large Image
 
PDG1XHMDE - Large Image
 
PDG1XHMDE - Large Image
Attachments
 
 
PDG1XHMDE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
PDG1 Emergency Handle W/ Mech
Description
PDG1 EMERGENCY HANDLE W/
extra long description
ETN PDG1XHMDE PDG1 EMERGENCY HANDLE
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Door handle, Emergency lockable handle and mechanism, Frame 1
Additional Information
frame
1
dimensions
14.5000 IN X 4.0000 IN X 4.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG1XHMDE
GTIN
00786689320935
UPC
786689320935
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,IEC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat