PDG22G0030TFFL - Power Defense Globally Rated, Frame 2

Eaton Corp

  • $350.68 (Each)
  • $350.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG22G0030TFFL
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG22G0030TFFL
Description
Power Defense Globally Rated, Frame 2
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Two Pole, 30A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X2T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
786679945858
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.68 (Each)
Resources
Other Links
 
 
PDG22G0030TFFL - Other
 
PDG22G0030TFFL - Other
 
PDG22G0030TFFL - Other
Attachments
 
 
PDG22G0030TFFL - Specification Sheet
Brochures
 
 
PDG22G0030TFFL - Brochure
360 Images
 
 
PDG22G0030TFFL - 360 Image
Images
 
 
PDG22G0030TFFL - Large Image
 
PDG22G0030TFFL - Large Image
 
PDG22G0030TFFL - Large Image
 
PDG22G0030TFFL - Large Image
 
PDG22G0030TFFL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 30A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X2T100)
Product Type
Power Defense Globally Rated, Frame 2
extra long description
ETN PDG22G0030TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
POWER DEFENSE GLOBALLY RATED, FRAME 2
Additional Information
frame
2
dimensions
3.5000 IN X 2.7500 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG22G0030TFFL
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
AviationGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - Robotics
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat