PDG23F0015TFFJ - PDG2 3P 15A 25KA/480V Fxfxtmtu

Eaton

  • $621.71 (Each)
  • $621.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23F0015TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0015TFFJ
Description
PDG2 3P 15A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 15A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679298275 / 00786679298275
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.71 (Each)
Resources
360 Images
 
 
PDG23F0015TFFJ - 360 Image
Images
 
 
PDG23F0015TFFJ - Small Image
 
PDG23F0015TFFJ - Large Image
 
PDG23F0015TFFJ - Large Image
 
PDG23F0015TFFJ - Large Image
 
PDG23F0015TFFJ - Large Image
Other Links
 
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
 
PDG23F0015TFFJ - Other
Brochures
 
 
PDG23F0015TFFJ - Brochure
Attachments
 
 
PDG23F0015TFFJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
600 VAC
Poles
3
Descriptions
Product Type
PD, FRME2, 3P, 15A, 25KA/480V,
Description
PDG2 3P 15A 25KA/480V FXFXTMTU
extra long description
ETN PDG23F0015TFFJ PD, Frme2, 3P, 1
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 15A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
dimensions
8.0000 IN X 6.0000 IN X 6.0000 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0015TFFJ
GTIN
00786679298275
UPC
786679298275
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherAviationElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - RoboticsVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and Distribution
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat