PDG23F0030TFFJ - PDG2 3P 30A 25KA/480V Fxfxtmtu

Eaton

  • $621.71 (Each)
  • $621.71 (Each)
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
PDG23F0030TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0030TFFJ
Description
PDG2 3P 30A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679281697 / 00786679281697
Weight per unit
4.2624 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.71 (Each)
Resources
Other Links
 
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
 
PDG23F0030TFFJ - Other
360 Images
 
 
PDG23F0030TFFJ - 360 Image
Images
 
 
PDG23F0030TFFJ - Large Image
 
PDG23F0030TFFJ - Large Image
 
PDG23F0030TFFJ - Large Image
 
PDG23F0030TFFJ - Large Image
Brochures
 
 
PDG23F0030TFFJ - Brochure
Attachments
 
 
PDG23F0030TFFJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Product Type
PD, FRME2, 3P, 30A, 25KA/480V, Tu
Description
PDG2 3P 30A 25KA/480V FXFXTMTU
extra long description
ETN PDG23F0030TFFJ PD, Frme2, 3P, 3
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
frame
2
Trip Type
T-M (Fxd-Fxd) TU
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0030TFFJ
GTIN
00786679281697
UPC
786679281697
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.2624
Carton
1
Uses, Certifications, and Standards
Application
AviationVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionStationary Mach Equip In Factory - Robotics
standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23F0030TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG23F0030TFFJ, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3030L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EHD3030L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($999.63) ·
EHD3030L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$999.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat