PDG23F0070TFFJ - PDG2 3P 70A 25KA/480V Fxfxtmtu

Eaton

  • $698.81 (Each)
  • $698.81 (Each)
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
PDG23F0070TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0070TFFJ
Description
PDG2 3P 70A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 70 A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679243961 / 00786679243961
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$698.81 (Each)
Resources
Images
 
 
PDG23F0070TFFJ - Small Image
 
PDG23F0070TFFJ - Large Image
 
PDG23F0070TFFJ - Large Image
 
PDG23F0070TFFJ - Large Image
 
PDG23F0070TFFJ - Large Image
360 Images
 
 
PDG23F0070TFFJ - 360 Image
Attachments
 
 
PDG23F0070TFFJ - Specification Sheet
Brochures
 
 
PDG23F0070TFFJ - Brochure
Other Links
 
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
 
PDG23F0070TFFJ - Other
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
600 VAC
Current Rating
70A
Poles
3
Descriptions
Product Type
PD, Frme2
Description
PDG2 3P 70A 25KA/480V FXFXTMTU
extra long description
ETN PDG23F0070TFFJ PD, Frme2
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 70 A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
dimensions
8.0000 IN X 6.0000 IN X 0.2461 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0070TFFJ
GTIN
00786679243961
UPC
786679243961
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsAviationGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23F0070TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG23F0070TFFJ, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3070L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EHD3070L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,207.97) ·
EHD3070L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,207.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat