PDG23F0100TFFJ - PDG2 3P 100A 25KA/480V Fxfxtmtu

Eaton

  • $698.81 (Each)
  • $698.81 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23F0100TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0100TFFJ
Description
PDG2 3P 100A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 100A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679324271 / 00786679324271
Weight per unit
68.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$698.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
360 Images
 
 
PDG23F0100TFFJ - 360 Image
Images
 
 
PDG23F0100TFFJ - Small Image
 
PDG23F0100TFFJ - Large Image
 
PDG23F0100TFFJ - Large Image
 
PDG23F0100TFFJ - Large Image
 
PDG23F0100TFFJ - Large Image
Other Links
 
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
 
PDG23F0100TFFJ - Other
Brochures
 
 
PDG23F0100TFFJ - Brochure
Attachments
 
 
PDG23F0100TFFJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Current Rating
100 A
Poles
3
Descriptions
Description
PDG2 3P 100A 25KA/480V FXFXTMTU
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
PDG2, 3P, 100A, 25KA/480V, Fxfxtmtu
extra long description
ETN PDG23F0100TFFJ PDG2,3P,100A,25K
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 100A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0100TFFJ
GTIN
00786679324271
UPC
786679324271
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
68.199
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Utility - Substations, Utility Transmission and DistributionVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyAviationGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Marcos
1 View Store

* All prices subject to change.

Begin Live Chat