PDG23G0015TFFL - PDG2 3P 15A 35KA/480V Fxfxtmtu

Eaton

  • $593.91 (Each)
  • $593.91 (Each)
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
PDG23G0015TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0015TFFL
Description
PDG2 3P 15A 35KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 15A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679906255 / 00786679906255
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$593.91 (Each)
Resources
Attachments
 
 
PDG23G0015TFFL - Specification Sheet
360 Images
 
 
PDG23G0015TFFL - 360 Image
Images
 
 
PDG23G0015TFFL - Small Image
 
PDG23G0015TFFL - Large Image
 
PDG23G0015TFFL - Large Image
 
PDG23G0015TFFL - Large Image
 
PDG23G0015TFFL - Large Image
Other Links
 
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
 
PDG23G0015TFFL - Other
Brochures
 
 
PDG23G0015TFFL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
15 A
Voltage Rating
600 VAC
Descriptions
Description
PDG2 3P 15A 35KA/480V FXFXTMTU
extra long description
ETN PDG23G0015TFFL PDGR, Frame 2, 3
Product Type
PDGR, Frame 2, 3P, 15A, 35KA/480V
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 15A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23G0015TFFL
GTIN
00786679906255
UPC
786679906255
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Application
AviationUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
CSA,IEC 60947-2,UL 489,CCC Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23G0015TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23G0015TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD3015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($927.80) ·
FD3015 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$927.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat