PDG23G0125TFFL - PDG2, 3P, 125A, 35KA/480V, Fxfxtmtu

Eaton

  • $893.80 (Each)
  • $893.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23G0125TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0125TFFL
Description
PDG2, 3P, 125A, 35KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 125A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911181 / 00786679911181
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$893.80 (Each)
Resources
360 Images
 
 
PDG23G0125TFFL - 360 Image
Brochures
 
 
PDG23G0125TFFL - Brochure
Other Links
 
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
 
PDG23G0125TFFL - Other
Images
 
 
PDG23G0125TFFL - Large Image
 
PDG23G0125TFFL - Large Image
 
PDG23G0125TFFL - Large Image
 
PDG23G0125TFFL - Large Image
Attachments
 
 
PDG23G0125TFFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2,3P,125A,35KA/480V,FXFXTMTU
Product Type
Power Defense Globally Rated
extra long description
ETN PDG23G0125TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 125A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG23G0125TFFL
Brand
Eaton
GTIN
00786679911181
UPC
786679911181
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,IEC 60947-2,CSA,RoHS Compliant
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsAviation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat