PDG23G0150TFFL - PDG2, 3P, 150A, 35KA/480V, Fxfxtmtu

Eaton

  • $893.80 (Each)
  • $893.80 (Each)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23G0150TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0150TFFL
Description
PDG2, 3P, 150A, 35KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 150A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911594 / 00786679911594
Weight per unit
76.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$893.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
360 Images
 
 
PDG23G0150TFFL - 360 Image
Brochures
 
 
PDG23G0150TFFL - Brochure
Other Links
 
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
Attachments
 
 
PDG23G0150TFFL - Specification Sheet
Images
 
 
PDG23G0150TFFL - Small Image
 
PDG23G0150TFFL - Large Image
 
PDG23G0150TFFL - Large Image
 
PDG23G0150TFFL - Large Image
 
PDG23G0150TFFL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2,3P,150A,35KA/480V,FXFXTMTU
Extra Long Description
ETN PDG23G0150TFFL PDG2,3P,150A,35K
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 150A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Product Type
PDG2, 3P, 150A, 35KA/480V, Fxfxtmtu
Additional Information
Dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23G0150TFFL
GTIN
00786679911594
UPC
786679911594
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
76.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherUtility - Substations, Utility Transmission and DistributionMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: On-RoadStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyAviationVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available
Stafford
1 View Store
Tucson
1 View Store

* All prices subject to change.

Begin Live Chat