PDG23G0200TFFL - 200A 600V Power Def Breaker Thermal Trip Lugs

Eaton

  • $1196.55 (Each)
  • $1,196.55 (Each)
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
PDG23G0200TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0200TFFL
Description
200A 600V Power Def Breaker Thermal Trip Lugs
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 200A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679912003 / 00786679912003
Weight per unit
4.2624 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,196.55 (Each)
Resources
Images
 
 
PDG23G0200TFFL - Small Image
 
PDG23G0200TFFL - Large Image
 
PDG23G0200TFFL - Large Image
 
PDG23G0200TFFL - Large Image
 
PDG23G0200TFFL - Large Image
360 Images
 
 
PDG23G0200TFFL - 360 Image
Attachments
 
 
PDG23G0200TFFL - Specification Sheet
Brochures
 
 
PDG23G0200TFFL - Brochure
Other Links
 
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
 
PDG23G0200TFFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Product Type
PDG2, 3P, 200A, 35KA/480V, Fxfxtmtu
Description
200A 600V POWER DEF BREAKER THERMAL TRIP LUGS
extra long description
ETN PDG23G0200TFFL PDG2,3P,200A,35K
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 200A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23G0200TFFL
GTIN
00786679912003
UPC
786679912003
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.2624
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyVehicles: On-RoadAviationStationary Mach Equip In Factory - RoboticsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and Distribution
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23G0200TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23G0200TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Fixed Thermal ...
  • Our Part #: FD3200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD3200LA06N02
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,367.13) ·
FD3200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,367.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat