PDG23M0150TFFL - PDG2 3P 150A 65KA/480V Fxfxtmtu

Eaton

  • $1311.18 (Each)
  • $1,311.18 (Each)
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
PDG23M0150TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0150TFFL
Description
PDG2 3P 150A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 150A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679858196 / 00786679858196
Weight per unit
4.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,311.18 (Each)
Resources
Images
 
 
PDG23M0150TFFL - Small Image
 
PDG23M0150TFFL - Large Image
 
PDG23M0150TFFL - Large Image
 
PDG23M0150TFFL - Large Image
 
PDG23M0150TFFL - Large Image
 
PDG23M0150TFFL - Large Image
 
PDG23M0150TFFL - Large Image
 
PDG23M0150TFFL - Large Image
360 Images
 
 
PDG23M0150TFFL - 360 Image
Attachments
 
 
PDG23M0150TFFL - Specification Sheet
Brochures
 
 
PDG23M0150TFFL - Brochure
Other Links
 
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
 
PDG23M0150TFFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2 3P 150A 65KA/480V FXFXTMTU
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 150A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
Power Defense Globally Rated, FR 2, 3P
extra long description
ETN PDG23M0150TFFL Power Defense Gl
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23M0150TFFL
GTIN
00786679858196
UPC
786679858196
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.01
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyAviationUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional Energy
standard
IEC 60947-2,CSA,CCC Marked,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23M0150TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23M0150TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,330.63) ·
HFD3150 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,330.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat