PDG43M0800TFAL - PDG4, 3P, 800A, 65KA/480V, Fxadjtmtu

Eaton

  • $3777.51 (Each)
  • $3,777.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG43M0800TFAL
Manufacturer
Eaton
Manufacturer's Part Number
PDG43M0800TFAL
Description
PDG4, 3P, 800A, 65KA/480V, Fxadjtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 4, Three Pole, 800A, 65KA/480V, T-M (FXD-Adj) Tu, Standard Terminals Load Only (PDG4X3TA800)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679809518 / 00786679809518
Weight per unit
30.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,777.51 (Each)
Resources
Images
 
 
PDG43M0800TFAL - Video
 
PDG43M0800TFAL - Small Image
 
PDG43M0800TFAL - Large Image
 
PDG43M0800TFAL - Large Image
 
PDG43M0800TFAL - Large Image
 
PDG43M0800TFAL - Large Image
 
PDG43M0800TFAL - Large Image
 
PDG43M0800TFAL - Large Image
360 Images
 
 
PDG43M0800TFAL - 360 Image
Attachments
 
 
PDG43M0800TFAL - Specification Sheet
Brochures
 
 
PDG43M0800TFAL - Brochure
Other Links
 
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
 
PDG43M0800TFAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
800 A
Descriptions
Description
PDG4,3P,800A,65KA/480V,FXADJTMTU
Product Type
PDG4, 3P, 800A, 65KA/480V, Fxadjtmtu
extra long description
ETN PDG43M0800TFAL PDG4,3P,800A,65K
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 4, Three Pole, 800A, 65kA/480V, T-M (Fxd-Adj) TU, Standard Terminals Load Only (PDG4X3TA800)
Additional Information
media
Yes
frame
4
dimensions
4.3780 IN X 8.2520 IN X 16.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG43M0800TFAL
Brand
Eaton
GTIN
00786679809518
UPC
786679809518
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
30.59
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyAviation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat