PSG120E - PWR Supply-1PH 90-264VAC 24VDC@5a

Eaton

  • $349.99 (Each)
  • $349.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG120E
Manufacturer
Eaton
Manufacturer's Part Number
PSG120E
Description
PWR Supply-1PH 90-264VAC 24VDC@5a
Power Supply, 120W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 1.4A Input Current, 5A Output Current, Less Than 80A Inrush Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Ac Power Supplies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685215440 / 00786685215440
Weight per unit
1.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.99 (Each)
Resources
Images
 
 
PSG120E - Video
 
PSG120E - Small Image
 
PSG120E - Large Image
 
PSG120E - Large Image
 
PSG120E - Large Image
Attachments
 
 
PSG120E - Specification Sheet
Tech Bulletins
 
 
PSG120E - Tech Bulletin
Other Links
 
 
PSG120E - Other
 
PSG120E - Other
 
PSG120E - Other
 
PSG120E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
Wattage
120W
Voltage Rating
85-264 Vac, 100-375 Vdc
Material
Aluminum
Descriptions
Description
PWR SUPPLY-1PH 90-264VAC 24VDC@5A
Product Type
Power Supply-1PH 90-264VAC, 24VDC@5a
extra long description
ETN PSG120E Power Supply-1ph 90-264
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection, finger-safe cover
Long Description
Power Supply, 120W, Single-phase, 100-240V input voltage, 24 Vdc ± 2% output voltage, 1.4A input current, 5A output current, less than 80A inrush current, 47-63 Hz, 85-264V, 120-375 Vdc, Aluminum enclosure, Heavy-duty screw terminals
Additional Information
media
Yes
dimensions
4.7600 IN X 1.9700 IN X 4.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG120E
GTIN
00786685215440
UPC
786685215440
Taxonomies, Classifications, and Categories
Type
General purpose power supply
Packaging
Weight per each
1.7299
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Frequency Rating
47-63 Hz
standard
cULus/UL 60950-1,cUL Certified,IEC Rated,EN Listed,CSA Certified,UL 508,CE Marked,German Safety,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat