PSG240E24RM - Gen Purp Power Supply

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $668.66 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG240E24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG240E24RM
Description
Gen Purp Power Supply
Eaton General-Purpose Relay, 100-240 Vac, 47-63 HZ (0 HZ At DC Input), Single-Phase, Din Rail Mount, -20C-75C Operating Temp, Aluminum, 240W, 24 VDC (±4.8 VDC), 24 VDC/2.5A, Ip20
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Dc Power Supplies Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683553 / 00786685683553
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$668.66 (Each)
Carton
None Available
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PSG240E24RM - Small Image
 
PSG240E24RM - Large Image
 
PSG240E24RM - Large Image
 
PSG240E24RM - Large Image
Attachments
 
 
PSG240E24RM - Specification Sheet
Other Links
 
 
PSG240E24RM - Other
 
PSG240E24RM - Other
 
PSG240E24RM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Phase
Single-phase
Wattage
240W
Descriptions
Description
GEN PURP POWER SUPPLY
Extra Long Description
ETN PSG240E24RM GEN PURP POWER SUPP
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, 100-240 Vac, 47-63 Hz (0 Hz at DC input), Single-Phase, DIN rail mount, -20C-75C operating temp, Aluminum, 240W, 24 Vdc (±4.8 Vdc), 24 VDC/2.5A, IP20
Product Type
Gen Purp Power Supply
Additional Information
Dimensions
6.0000 IN X 5.9000 IN X 5.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG240E24RM
GTIN
00786685683553
UPC
786685683553
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
General-purpose relay
Packaging
Weight per each
2.45
Carton
0
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Panel BuildersCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Frequency Rating
47-63 Hz
Standard
EN 60204,PELV (EN 60204),UL 508,EN 61000-406,EN 50178,IEC Rated,cULus/UL 60950-1,EN 61000-6-2,EN 610003-2,EN 61000-6-3,CSA Certified,EN 61000-4-11,EN 61000-4-2,SELV (EN 60950),UL 62368-1,cUL 62368-1,RoHS Compliant,DIN 57100-410,CE Marked,German Safety
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat