QBGFEP2030 - Type Qbgfep BRKR 2P 30A 120/240V 10K Aic

Eaton

  • $885.33 (Each)
  • $885.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QBGFEP2030
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP2030
Description
Type Qbgfep BRKR 2P 30A 120/240V 10K Aic
Ground Fault Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 5.6 In Overall Length, 3 In Overall Width, 0.4 LB
Slang Terms

Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679145173 / 00786679145173
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$885.33 (Each)
Resources
Images
 
 
QBGFEP2030 - Small Image
 
QBGFEP2030 - Large Image
Attachments
 
 
QBGFEP2030 - Specification Sheet
Brochures
 
 
QBGFEP2030 - Brochure
Other Links
 
 
QBGFEP2030 - Other
Features
Voltage Rating
120/240 V ac
Current Rating
30 A
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
5.6 in
Descriptions
Description
TYPE QBGFEP BRKR 2P 30A 120/240V 10K AIC
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 5.6 in Overall Length, 3 in Overall Width, 0.4 lb
Short Description
2P Ground Fault Circuit Breaker, 30 A, 120/240 VAC
extra long description
ETN QBGFEP2030 QBGFEP , 2P, 30A, 12
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
Mounting Type
Bolt-On
Overall Width
3 in
for use with
Circuit Protection
Standards Met
UL 943 Listed
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Non-Interchangeable
dimensions
5.6000 IN X 2.4000 IN X 0.7000 IN
Manufacturer Information
Manufacturers Part Number
QBGFEP2030
Brand
Eaton Corp
GTIN
00786679145173
UPC
786679145173
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight
0.4 lb
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 943
You must have an account to view stock levels

* All prices subject to change.