QBH1020GF - Bolt-On Gfci 5MA 1 Pole 22KAIC 20A 120/240V

Eaton

  • $326.14 (Each)
  • $326.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBH1020GF
Manufacturer
Eaton
Manufacturer's Part Number
QBH1020GF
Description
Bolt-On Gfci 5MA 1 Pole 22KAIC 20A 120/240V
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, Bolt-On Mounting, 20A, 22KAIC, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680222450 / 00786680222450
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.14 (Each)
Resources
Images
 
 
QBH1020GF - Small Image
 
QBH1020GF - Large Image
 
QBH1020GF - Large Image
 
QBH1020GF - Large Image
Attachments
 
 
QBH1020GF - Specification Sheet
Brochures
 
 
QBH1020GF - Brochure
Other Links
 
 
QBH1020GF - Other
 
QBH1020GF - Other
 
QBH1020GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
connection
BOLT-ON
Descriptions
Product Type
Bolt-On Gfci, 5MA, 1 Pole, 20A, 120/240V
extra long description
ETN QBH1020GF Bolt-on GFCI, 5mA, 1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
BOLT-ON GFCI 5MA 1 POLE 22KAIC 20A 120/240V
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,Bolt-on mounting,20A,22kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Special Features
Bolt-on mounting
Additional Information
dimensions
3.5000 IN X 6.0000 IN X 1.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBH1020GF
GTIN
00786680222450
UPC
786680222450
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
GFCI circuit breakers
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat