QBHW3020H - QBHW 3P 20AMPERE MCB

Eaton

  • $392.30 (Each)
  • $392.30 (Each)

  • $3,138.40 (Per 8)
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
QBHW3020H
Manufacturer
Eaton
Manufacturer's Part Number
QBHW3020H
Description
QBHW 3P 20AMPERE MCB
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-Pole, 20A, 22 Kaic, 240V, Bolt-On
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679393208 / 00786679393208
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$392.30 (Each)
Standard Packaging
$3,138.40 (Per 8)
Resources
Images
 
 
QBHW3020H - Small Image
 
QBHW3020H - Large Image
 
QBHW3020H - Large Image
 
QBHW3020H - Large Image
Other Links
 
 
QBHW3020H - Other
 
QBHW3020H - Other
 
QBHW3020H - Other
Brochures
 
 
QBHW3020H - Brochure
Attachments
 
 
QBHW3020H - Specification Sheet
Tech Bulletins
 
 
QBHW3020H - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
QBHW 3P 20AMPERE MCB
Description
QBHW 3P 20AMPERE MCB
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QBHW3020H QBHW 3P 20Ampere MCB
Long Description
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Three-pole, 20A, 22 kAIC, 240V, Bolt-on
Additional Information
dimensions
3.8000 IN X 3.2000 IN X 4.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW3020H
GTIN
00786679393208
UPC
786679393208
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1.15
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat