QCF2050 - QCF BKR 2P 50A 120/240vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QCF2050
Manufacturer
Eaton
Manufacturer's Part Number
QCF2050
Description
QCF BKR 2P 50A 120/240vac
Eaton Quicklag Type QCF 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 50 A, 10 Kaic, Two-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCF, Fixed
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679143421 / 00786679143421
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QCF2050 - Small Image
 
QCF2050 - Large Image
 
QCF2050 - Large Image
 
QCF2050 - Large Image
Attachments
 
 
QCF2050 - Specification Sheet
Brochures
 
 
QCF2050 - Brochure
Tech Bulletins
 
 
QCF2050 - Tech Bulletin
Other Links
 
 
QCF2050 - Other
 
QCF2050 - Other
 
QCF2050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cable-in/Cable-out
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Product Type
QCF BKR 2P 50A 120/240vac
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QCF2050 QCF BKR 2P 50A 120/240V
Long Description
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,50 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed
Additional Information
dimensions
5.0000 IN X 3.2000 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QCF2050
GTIN
00786679143421
UPC
786679143421
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat