RJDN250 - 250A Circuit BRKR Enclosure Nema 3R

Eaton

  • $1161.96 (Each)
  • $1,161.96 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RJDN250
Manufacturer
Eaton
Manufacturer's Part Number
RJDN250
Description
250A Circuit BRKR Enclosure Nema 3R
Eaton Enclosed Circuit Breaker, Enclosure, 125-250A, Series C, Nema 3R, JD, JDB, HJD, JDC, Surface
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679256145 / 00786679256145
Weight per unit
28.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,161.96 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
RJDN250 - Other
 
RJDN250 - Other
 
RJDN250 - Other
 
RJDN250 - Other
 
RJDN250 - Other
 
RJDN250 - Other
Brochures
 
 
RJDN250 - Brochure
Images
 
 
RJDN250 - Small Image
 
RJDN250 - Large Image
 
RJDN250 - Large Image
 
RJDN250 - Large Image
 
RJDN250 - Large Image
 
RJDN250 - Large Image
Attachments
 
 
RJDN250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
250A CIRCUIT BRKR ENCLOSURE NEMA 3R
Product Type
250A Circuit Breaker Enclosure Nema 3R
extra long description
ETN RJDN250 250A Circuit Breaker En
Long Description
Eaton enclosed circuit breaker, Enclosure, 125-250A, Series C, NEMA 3R, JD, JDB, HJD, JDC, Surface
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Additional Information
dimensions
10.2200 IN X 11.8800 IN X 37.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RJDN250
GTIN
00786679256145
UPC
786679256145
Taxonomies, Classifications, and Categories
Type
Enclosed circuit breaker
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
28.35
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat