RNDN1200 - 1200A Circuit Breaker Enclosure Nema 3R

Eaton

  • $4653.60 (Each)
  • $4,653.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RNDN1200
Manufacturer
Eaton
Manufacturer's Part Number
RNDN1200
Description
1200A Circuit Breaker Enclosure Nema 3R
Circuit Breaker Enclosure, 400-1200A, Series C, Nema 3R, MDL, ND, HND, HMDL, Surface - RNDN1200
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679256176 / 00786679256176
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,653.60 (Each)
Resources
Other Links
 
 
RNDN1200 - Other
 
RNDN1200 - Other
 
RNDN1200 - Other
 
RNDN1200 - Other
Brochures
 
 
RNDN1200 - Brochure
Images
 
 
RNDN1200 - Large Image
 
RNDN1200 - Large Image
 
RNDN1200 - Large Image
Attachments
 
 
RNDN1200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1200A CIRCUIT BREAKER ENCLOSURE NEMA 3R
Product Type
1200A Circuit Breaker Enclosure Nema 3R
extra long description
ETN RNDN1200 1200A Circuit Breaker
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Long Description
Circuit Breaker Enclosure, 400-1200A, Series C, NEMA 3R, MDL, ND, HND, HMDL, Surface - RNDN1200
Additional Information
dimensions
63.5000 IN X 23.0000 IN X 17.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RNDN1200
GTIN
00786679256176
UPC
786679256176
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Enclosed circuit breaker
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat