S20N11S03CULS42 - 3KVA Encaps TX 1PH 240X480-120/240 115C

Eaton

  • $1328.91 (Each)
  • $1,328.91 (Each)

Availability: Currently Out Of Stock
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
S20N11S03CULS42
Manufacturer
Eaton
Manufacturer's Part Number
S20N11S03CULS42
Description
3KVA Encaps TX 1PH 240X480-120/240 115C
Eaton General Purpose Encapsulated Transformer, Ep, Copper, Nema 3R, 176, 60 HZ, Low Sound 42 DB, Single-Phase, 240 V, 480 V, 120/240 V, None, 115 °C Rise, 3 Kva, Indoor-Outdoor, 3a
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680080791 / 00786680080791
Weight per unit
72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,328.91 (Each)
Carton
$1,328.91 (Each)
Resources
Images
 
 
S20N11S03CULS42 - Small Image
 
S20N11S03CULS42 - Large Image
 
S20N11S03CULS42 - Large Image
 
S20N11S03CULS42 - Large Image
 
S20N11S03CULS42 - Large Image
Attachments
 
 
S20N11S03CULS42 - Specification Sheet
Other Links
 
 
S20N11S03CULS42 - Other
 
S20N11S03CULS42 - Other
 
S20N11S03CULS42 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Descriptions
Product Type
3KVA Encaps TX 1PH 240X480-120/240 115C
extra long description
ETN S20N11S03CULS42 3KVA ENCAPS TX
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Description
3KVA ENCAPS TX 1PH 240X480-120/240 115C
Long Description
Eaton General purpose encapsulated transformer, EP, copper, NEMA 3R, 176, 60 Hz, low sound 42 dB, single-phase, 240 V, 480 V, 120/240 V, NONE, 115 °C rise, 3 KVA, indoor-outdoor, 3A
Additional Information
kva rating
3 kVA
dimensions
8.0000 IN X 7.6900 IN X 14.2500 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S20N11S03CULS42
GTIN
00786680080791
UPC
786680080791
Taxonomies, Classifications, and Categories
Type
Encapsulated transformer
Category Description
3 PHASE TRANSFORMERS
Packaging
Weight per each
72
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat