SMCU100DS - Type MC Nema 1 Enclosure Handle Mechanism

Eaton

  • $473.22 (Each)
  • $473.22 (Each)

Availability: Currently Out Of Stock
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
SMCU100DS
Manufacturer
Eaton
Manufacturer's Part Number
SMCU100DS
Description
Type MC Nema 1 Enclosure Handle Mechanism
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, Fusible/Non-Fusible Disconnect, 30/60/100 A, Frame J-K, Series G, Nema 1
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679808443 / 00786679808443
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.22 (Each)
Resources
Images
 
 
SMCU100DS - Small Image
 
SMCU100DS - Large Image
 
SMCU100DS - Large Image
 
SMCU100DS - Large Image
 
SMCU100DS - Video
Attachments
 
 
SMCU100DS - Specification Sheet
Brochures
 
 
SMCU100DS - Brochure
Other Links
 
 
SMCU100DS - Other
 
SMCU100DS - Other
 
SMCU100DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30, 60, 100A
Descriptions
Description
TYPE MC NEMA 1 ENCLOSURE HANDLE MECHANISM
Product Type
Type MC Nema 1 Enclosure H&Le Mechanism
extra long description
ETN SMCU100DS TYPE MC NEMA 1 ENCLOS
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Special Features
Fusible/non-fusible disconnect
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle mechanism, Fusible/non-fusible disconnect, 30/60/100 A, Frame J-K, Series G, NEMA 1
Additional Information
media
Yes
dimensions
6.2000 IN X 3.1000 IN X 4.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SMCU100DS
GTIN
00786679808443
UPC
786679808443
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat