SMCU400KD - Type MC Handle Mechanism For Nema 1 Enclosure

Eaton

  • $368.06 (Each)
  • $368.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMCU400KD
Manufacturer
Eaton
Manufacturer's Part Number
SMCU400KD
Description
Type MC Handle Mechanism For Nema 1 Enclosure
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Type MC Handle Mechanism For Nema 1 Enclosure, K-Frame, Frame J-K, Series C
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679808474 / 00786679808474
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.06 (Each)
Resources
Images
 
 
SMCU400KD - Large Image
 
SMCU400KD - Large Image
 
SMCU400KD - Large Image
 
SMCU400KD - Video
Attachments
 
 
SMCU400KD - Specification Sheet
Other Links
 
 
SMCU400KD - Other
 
SMCU400KD - Other
 
SMCU400KD - Other
Brochures
 
 
SMCU400KD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TYPE MC HANDLE MECHANISM FOR NEMA 1 ENCLOSURE
Product Type
Type MC H&Le Mech For Nema 1 Enclosure
extra long description
ETN SMCU400KD TYPE MC H&LE MECH FOR
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Type MC Handle mechanism for NEMA 1 Enclosure, K-Frame, Frame J-K, Series C
Additional Information
media
Yes
dimensions
4.9000 IN X 10.8000 IN X 4.2000 IN
Manufacturer Information
Manufacturers Part Number
SMCU400KD
Brand
Eaton
GTIN
00786679808474
UPC
786679808474
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat