UAFHTRS202BSHCH - SMS 200A 4 JW Oh HBP 3-5/16 Hub Opng BRRL LK Prov

Eaton

  • $705.27 (Each)
  • $705.27 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
UAFHTRS202BSHCH
Manufacturer
Eaton
Manufacturer's Part Number
UAFHTRS202BSHCH
Description
SMS 200A 4 JW Oh HBP 3-5/16 Hub Opng BRRL LK Prov
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Open, 4-Jaw, 1-PH, #8-250 Kcmil, Al Screw Seal Ring, Barrel Lock With Guard Provision, Horn Bypass, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685974583 / 00786685974583
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$705.27 (Each)
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Attachments
 
 
UAFHTRS202BSHCH - Specification Sheet
Images
 
 
UAFHTRS202BSHCH - Small Image
 
UAFHTRS202BSHCH - Large Image
 
UAFHTRS202BSHCH - Large Image
 
UAFHTRS202BSHCH - Large Image
 
UAFHTRS202BSHCH - Large Image
 
UAFHTRS202BSHCH - Large Image
 
UAFHTRS202BSHCH - Large Image
Other Links
 
 
UAFHTRS202BSHCH - Other
 
UAFHTRS202BSHCH - Other
 
UAFHTRS202BSHCH - Other
 
UAFHTRS202BSHCH - Other
 
UAFHTRS202BSHCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
1
Voltage Rating
600 V
Descriptions
Description
SMS 200A 4 JW OH HBP 3-5/16 HUB OPNG BRRL LK PROV
Extra Long Description
ETN UAFHTRS202BSHCH MtrSkt,200A,Rin
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub open, 4-jaw, 1-ph, #8-250 kcmil, Al screw seal ring, barrel lock with guard provision, Horn bypass, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, Horn BP
Special Features
Offset design
Also Known As...
Meter Box
Additional Information
Dimensions
15.5000 IN X 8.5000 IN X 4.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UAFHTRS202BSHCH
GTIN
00786685974583
UPC
786685974583
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat