UAT3R2332UFLCH - MTR Socket 3 Pos 200A Aluminum Enclosure Oh/Ug

Eaton

  • $1302.71 (Each)
  • $1,302.71 (Each)
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
UAT3R2332UFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UAT3R2332UFLCH
Description
MTR Socket 3 Pos 200A Aluminum Enclosure Oh/Ug
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, #6-350 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116997824 / 00782116997824
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,302.71 (Each)
Resources
Images
 
 
UAT3R2332UFLCH - Large Image
 
UAT3R2332UFLCH - Large Image
 
UAT3R2332UFLCH - Large Image
 
UAT3R2332UFLCH - Large Image
 
UAT3R2332UFLCH - Large Image
 
UAT3R2332UFLCH - Large Image
 
UAT3R2332UFLCH - Small Image
Other Links
 
 
UAT3R2332UFLCH - Other
 
UAT3R2332UFLCH - Other
 
UAT3R2332UFLCH - Other
 
UAT3R2332UFLCH - Other
 
UAT3R2332UFLCH - Other
 
UAT3R2332UFLCH - Other
Brochures
 
 
UAT3R2332UFLCH - Brochure
Attachments
 
 
UAT3R2332UFLCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
MTR SOCKET 3 POS 200A ALUMINUM ENCLOSURE OH/UG
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, 3-Gang
extra long description
ETN UAT3R2332UFLCH MtrSkt,200A,Ring
Long Description
Eaton meter socket, Multi position resi service, 200A, Over/under, Large hub cover plate hub mounted, #6-350 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 32.4700 IN X 14.1300 IN
Manufacturer Information
Manufacturers Part Number
UAT3R2332UFLCH
Brand
Eaton
GTIN
00782116997824
UPC
782116997824
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat