UAT5R2392UUFLCH - MTR Socket 5 Pos 200A Aluminum Enclosure Oh/Ug

Eaton

  • $2007.02 (Each)
  • $2,007.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UAT5R2392UUFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UAT5R2392UUFLCH
Description
MTR Socket 5 Pos 200A Aluminum Enclosure Oh/Ug
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, (2) #1/0-500 Kcmil, 4-Jaw, 1-Phase, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116997848 / 00782116997848
Weight per unit
62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,007.02 (Each)
Resources
Brochures
 
 
UAT5R2392UUFLCH - Brochure
Other Links
 
 
UAT5R2392UUFLCH - Other
Images
 
 
UAT5R2392UUFLCH - Large Image
Attachments
 
 
UAT5R2392UUFLCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
MTR SOCKET 5 POS 200A ALUMINUM ENCLOSURE OH/UG
Long Description
Eaton meter socket, Multi position resi service, 200A, Over/under, Large hub cover plate hub mounted, (2) #1/0-500 kcmil, 4-jaw, 1-phase, #8-250 kcmil, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, 5-Gang
extra long description
ETN UAT5R2392UUFLCH MtrSkt,200A,Rin
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
14.1250 IN X 54.7810 IN X 5.3750 IN
Manufacturer Information
Manufacturers Part Number
UAT5R2392UUFLCH
Brand
Eaton
GTIN
00782116997848
UPC
782116997848
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
62
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat