UATH7213UFLCH - 200A Meter SKT 7 Term LG Hub Cover Plate Oh/Ug 3 P

Eaton

  • $1319.91 (Each)
  • $1,319.91 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UATH7213UFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UATH7213UFLCH
Description
200A Meter SKT 7 Term LG Hub Cover Plate Oh/Ug 3 P
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, #6-350 Kcmil, 7-Jaw, 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Al, Triplex, 4-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
00782116127252 / 00782116127252
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,319.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Tech Bulletins
 
 
UATH7213UFLCH - Tech Bulletin
Attachments
 
 
UATH7213UFLCH - Specification Sheet
Images
 
 
UATH7213UFLCH - Small Image
 
UATH7213UFLCH - Large Image
 
UATH7213UFLCH - Large Image
 
UATH7213UFLCH - Large Image
 
UATH7213UFLCH - Large Image
 
UATH7213UFLCH - Large Image
 
UATH7213UFLCH - Large Image
Other Links
 
 
UATH7213UFLCH - Other
 
UATH7213UFLCH - Other
 
UATH7213UFLCH - Other
 
UATH7213UFLCH - Other
 
UATH7213UFLCH - Other
 
UATH7213UFLCH - Other
Brochures
 
 
UATH7213UFLCH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
3
Voltage Rating
600 V
Descriptions
Description
200A METER SKT 7 TERM LG HUB COVER PLATE OH/UG 3 P
Extra Long Description
ETN UATH7213UFLCH MtrSkt,200A,Ringl
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, Large hub cover plate hub mounted, #6-350 kcmil, 7-jaw, 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Al, Triplex, 4-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 7-Jaw, Oh/Ug, LVR BP
Additional Information
Dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UATH7213UFLCH
GTIN
00782116127252
UPC
00782116127252
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
3 View Store

A-L

Location Stock Available
Brownsville
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat