UATRS101CCH - 100A Alum Enclosure Small Hub CVR Plate Ground Lug

Eaton

  • $226.16 (Each)
  • $226.16 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UATRS101CCH
Manufacturer
Eaton
Manufacturer's Part Number
UATRS101CCH
Description
100A Alum Enclosure Small Hub CVR Plate Ground Lug
Eaton Meter Socket, 1-Pos Resi Service, 125A, Over/Under, Small Hub Closing Plate Mounted, #8-2/0 Awg, 4-Jaw, 1-PH, #8-2/0 Awg, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685181219 / 00786685181219
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.16 (Each)
Resources
Images
 
 
UATRS101CCH - Small Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
Attachments
 
 
UATRS101CCH - Specification Sheet
Brochures
 
 
UATRS101CCH - Brochure
Tech Bulletins
 
 
UATRS101CCH - Tech Bulletin
Other Links
 
 
UATRS101CCH - Other
 
UATRS101CCH - Other
 
UATRS101CCH - Other
 
UATRS101CCH - Other
 
UATRS101CCH - Other
Features
amperage rating
125A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
100A ALUM ENCLOSURE SMALL HUB CVR PLATE GROUND LUG
Product Type
MTRSKT, 125A, Ringless, 4-Jaw, Oh/Ug
extra long description
ETN UATRS101CCH MtrSkt,125A,Ringles
Long Description
Eaton meter socket, 1-pos resi service, 125A, Over/under, Small hub closing plate mounted, #8-2/0 AWG, 4-jaw, 1-ph, #8-2/0 AWG, none, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
3.5000 IN X 8.0000 IN X 10.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UATRS101CCH
GTIN
00786685181219
UPC
786685181219
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with UATRS101CCH.
Jump To:

Frequently Purchased Together

These items are compatible and complement UATRS101CCH, providing enhanced or expanded functionality.

Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
Socket Hub Cover Plate, 4 In Overall Height, 5 In Overall Width, 7 In Overall Le...
  • Our Part #: ARP00006CH2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ARP00006CH2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.50) ·
ARP00006CH2 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.95

Each

QTY:
Each
Add
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In...
  • Our Part #: G5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: G5
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($200.64) ·
G5 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$401.29

Per 100

QTY:
Each
Add
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.578 In Condui...
  • Our Part #: PVC12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PVC12
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($37.31) · 6,000 Feet ($2,238.60) ·
PVC12 - PVC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.31

Per 100 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6BK1000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20493305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($795.83) ·
THHN6BK1000 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$795.83

Per 1,000 Feet

QTY:
Feet
Add
1/2 In. Male Terminal Adapter
  • Our Part #: TA12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140103
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($80.90) ·
TA12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.45

Per 100

QTY:
Each
Add
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4...
  • Our Part #: 1256
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1256
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($97.87) ·
1256 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,957.32

Per 100

QTY:
Each
Add

* All prices subject to change.