UBTH4330TCH - 320A MTR SKT Ohug Side Wired LRG Hub Opening

Eaton

  • $2356.19 (Each)
  • $2,356.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBTH4330TCH
Manufacturer
Eaton
Manufacturer's Part Number
UBTH4330TCH
Description
320A MTR SKT Ohug Side Wired LRG Hub Opening
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, Large Hub Open, 3/8 Inch Stud, 4-Jaw, 1-PH, 3/8 Inch Stud, Barrel Lock, Lever Bypass, 3-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685135472 / 00786685135472
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,356.19 (Each)
Resources
Tech Bulletins
 
 
UBTH4330TCH - Tech Bulletin
Other Links
 
 
UBTH4330TCH - Other
 
UBTH4330TCH - Other
 
UBTH4330TCH - Other
 
UBTH4330TCH - Other
 
UBTH4330TCH - Other
 
UBTH4330TCH - Other
Brochures
 
 
UBTH4330TCH - Brochure
Images
 
 
UBTH4330TCH - Large Image
 
UBTH4330TCH - Large Image
 
UBTH4330TCH - Large Image
 
UBTH4330TCH - Large Image
 
UBTH4330TCH - Large Image
 
UBTH4330TCH - Large Image
Attachments
 
 
UBTH4330TCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
320A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
320A MTR SKT OHUG SIDE WIRED LRG HUB OPENING
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, Large hub open, 3/8 inch stud, 4-jaw, 1-ph, 3/8 inch stud, Barrel lock, Lever bypass, 3-wire, Ringless, 600 Vac
Special Features
Barrel lock provisions
Product Type
MTRSKT, 320A, Ringless, 4-Jaw, Oh/Ug, LVR BP
extra long description
ETN UBTH4330TCH MtrSkt,320A,Ringles
Additional Information
dimensions
5.6900 IN X 15.0000 IN X 36.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UBTH4330TCH
GTIN
00786685135472
UPC
786685135472
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat