UBTH7230ACH - MTR SKT 200A 7T Oh/Ug Side Wired GRND Conn Ul

Eaton

  • $3470.09 (Each)
  • $3,470.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBTH7230ACH
Manufacturer
Eaton
Manufacturer's Part Number
UBTH7230ACH
Description
MTR SKT 200A 7T Oh/Ug Side Wired GRND Conn Ul
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, Solid Top, 3/8 Inch Stud, 7-Jaw, 3-PH, 3/8 Inch Stud, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, Side-Wired, 4-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116940776 / 00782116940776
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,470.09 (Each)
Resources
Images
 
 
UBTH7230ACH - Large Image
 
UBTH7230ACH - Large Image
 
UBTH7230ACH - Large Image
 
UBTH7230ACH - Large Image
 
UBTH7230ACH - Large Image
 
UBTH7230ACH - Small Image
Other Links
 
 
UBTH7230ACH - Other
 
UBTH7230ACH - Other
 
UBTH7230ACH - Other
 
UBTH7230ACH - Other
 
UBTH7230ACH - Other
Tech Bulletins
 
 
UBTH7230ACH - Tech Bulletin
Brochures
 
 
UBTH7230ACH - Brochure
Attachments
 
 
UBTH7230ACH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Three-phase
Descriptions
Product Type
MTRSKT, 200A, Ringless, 7-Jaw, Oh/Ug, LVR BP
extra long description
ETN UBTH7230ACH MtrSkt,200A,Ringles
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
MTR SKT 200A 7T OH/UG SIDE WIRED GRND CONN UL
Long Description
Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, Solid top, 3/8 inch stud, 7-jaw, 3-ph, 3/8 inch stud, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, Side-wired, 4-wire, Ringless, 600 Vac
Special Features
Side-wired
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.6300 IN X 16.0000 IN X 27.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
UBTH7230ACH
GTIN
00782116940776
UPC
782116940776
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat