UNRRS101BEUSE - 125A Oh/Ug Ring Style Small Hub Opening

Eaton

  • $169.99 (Each)
  • $169.99 (Each)

In-Stock: 189 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNRRS101BEUSE
Manufacturer
Eaton
Manufacturer's Part Number
UNRRS101BEUSE
Description
125A Oh/Ug Ring Style Small Hub Opening
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.6 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 7.35 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217840 / 00786685217840
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$169.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
189
Resources
Tech Bulletins
 
 
UNRRS101BEUSE - Tech Bulletin
Images
 
 
UNRRS101BEUSE - Small Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
 
UNRRS101BEUSE - Large Image
Other Links
 
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
 
UNRRS101BEUSE - Other
Brochures
 
 
UNRRS101BEUSE - Brochure
Attachments
 
 
UNRRS101BEUSE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Number Of Phases
1
Number Of Wires
3
Phase
1
Voltage Rating
600 V
Wire Size
#8 to 2/0 AWG
Dimensions and Weight
Overall Length
3.6 in
Descriptions
Description
125A OH/UG RING STYLE SMALL HUB OPENING
Extra Long Description
ETN UNRRS101BEUSE MtrSkt,125A,Ring,
Features
Eaton meter socket, 3-5/16 Hub Opening, 125A, Overhead, 3-5/16 Hub Opening, #8-2/0 kcmil, Four-jaw, Single-phase, #8-2/0 kcmil, Sockets:1, Three-wire, Ring, 600V
Long Description
Meter Socket, 125 A, 11.05 in Overall Height, 8.22 in Overall Width, 3.6 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Overhead Feed, 7.35 lb
Product Type
Meter Socket
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Dimensions
3.6000 IN X 8.2200 IN X 11.0500 IN
Hub Type
3-5/16 in Opening
Made In USA
yes
Mounting Type
Top/Bottom Mount
Number Of Jaws
4
Overall Height
11.05 in
Overall Width
8.22 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UNRRS101BEUSE
GTIN
00786685217840
UPC
786685217840
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
7.35 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat