UNRRS213AEUSE - 200A Ug Ring Solid Top Endwall HL&P/Reliant Approv

Eaton

  • $155.06 (Each)
  • $155.06 (Each)

In-Stock: 723 available at other locations ( find a store with stock)
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
UNRRS213AEUSE
Manufacturer
Eaton
Manufacturer's Part Number
UNRRS213AEUSE
Description
200A Ug Ring Solid Top Endwall HL&P/Reliant Approv
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Bottom Feed, 13 LB
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685245119 / 00786685245119
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.06 (Each)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
723
Resources
Tech Bulletins
 
 
UNRRS213AEUSE - Tech Bulletin
Other Links
 
 
UNRRS213AEUSE - Other
 
UNRRS213AEUSE - Other
 
UNRRS213AEUSE - Other
 
UNRRS213AEUSE - Other
 
UNRRS213AEUSE - Other
Brochures
 
 
UNRRS213AEUSE - Brochure
Images
 
 
UNRRS213AEUSE - Small Image
 
UNRRS213AEUSE - Large Image
 
UNRRS213AEUSE - Large Image
 
UNRRS213AEUSE - Large Image
 
UNRRS213AEUSE - Large Image
 
UNRRS213AEUSE - Large Image
 
UNRRS213AEUSE - Large Image
Attachments
 
 
UNRRS213AEUSE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Current Rating
200 A
Number Of Phases
1
Number Of Wires
3
Phase
1
Voltage Rating
600 V
Wire Size
#6 AWG to 350 kcmil
Dimensions and Weight
Overall Length
4.48 in
Descriptions
Description
200A UG RING SOLID TOP ENDWALL HL&P/RELIANT APPROV
Extra Long Description
ETN UNRRS213AEUSE MtrSkt,200A,Ring,
Features
Eaton meter socket, Solid top, 200A, Underground, Solid top, #6-350 kcmil, Four-jaw, Single-phase, #6-350 kcmil, Sockets:1, Three-wire, Ring, 600V
Long Description
Meter Socket, 200 A, 15.11 in Overall Height, 11.22 in Overall Width, 4.48 in Overall Length, Top/Bottom Mount, 1 Phase, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Bottom Feed, 13 lb
Product Type
Meter Socket
Short Description
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG
Additional Information
Accessory Type
Meter Socket
Dimensions
4.4800 IN X 11.2200 IN X 15.1100 IN
Made In USA
yes
Mounting Type
Top/Bottom Mount
Number Of Jaws
4
Overall Height
15.11 in
Overall Width
11.22 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UNRRS213AEUSE
GTIN
00786685245119
UPC
786685245119
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
13 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 723

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
196 View Store
Houston RDC
524 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat