URS101BCH - Ringless Type No By Pass 100A Enc Meter Socket

Eaton

  • $158.50 (Each)
  • $158.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URS101BCH
Manufacturer
Eaton
Manufacturer's Part Number
URS101BCH
Description
Ringless Type No By Pass 100A Enc Meter Socket
Meter Socket, 125 A, 10.88 In Overall Height, 8 In Overall Width, 3.5 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 7 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114003985 / 00782114003985
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.50 (Each)
Resources
Images
 
 
URS101BCH - Small Image
 
URS101BCH - Large Image
 
URS101BCH - Large Image
Attachments
 
 
URS101BCH - Specification Sheet
Brochures
 
 
URS101BCH - Brochure
Tech Bulletins
 
 
URS101BCH - Tech Bulletin
Other Links
 
 
URS101BCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 to 2/0 AWG
amperage rating
125A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 125 A, 10.88 in Overall Height, 8 in Overall Width, 3.5 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Overhead Feed, 7 lb
Features
Eaton meter socket, 1-pos resi service, 125A, Over, 3-5/16 inch hub open, #8-2/0 AWG, 4-jaw, 1-ph, #8-2/0 AWG, Three-wire, Ringless, 600 Vac
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Description
RINGLESS TYPE NO BY PASS 100A ENC METER SOCKET
extra long description
ETN URS101BCH MtrSkt,125A,Ringless,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
10.88 in
Overall Width
8 in
Mounting Type
Top/Bottom Mount
Hub Type
3-5/16 in Opening
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
3.5000 IN X 8.0000 IN X 10.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
URS101BCH
GTIN
00782114003985
UPC
782114003985
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat