URT2R2332UCH - MTR SKT, 2 Position, 200A, Ring Style, Large Hub O

Eaton

  • $1593.14 (Each)
  • $1,593.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URT2R2332UCH
Manufacturer
Eaton
Manufacturer's Part Number
URT2R2332UCH
Description
MTR SKT, 2 Position, 200A, Ring Style, Large Hub O
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Meter Modules
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116975808 / 00782116975808
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,593.14 (Each)
Resources
Images
 
 
URT2R2332UCH - Small Image
 
URT2R2332UCH - Large Image
 
URT2R2332UCH - Large Image
 
URT2R2332UCH - Large Image
 
URT2R2332UCH - Large Image
 
URT2R2332UCH - Large Image
 
URT2R2332UCH - Large Image
Attachments
 
 
URT2R2332UCH - Specification Sheet
Brochures
 
 
URT2R2332UCH - Brochure
Tech Bulletins
 
 
URT2R2332UCH - Tech Bulletin
Other Links
 
 
URT2R2332UCH - Other
 
URT2R2332UCH - Other
 
URT2R2332UCH - Other
 
URT2R2332UCH - Other
 
URT2R2332UCH - Other
 
URT2R2332UCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
MTR SKT, 2 POSITION, 200A, RING STYLE, LARGE HUB O
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, Multi position resi service, 200A, Over/under, 5x5 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, 2-Gang
extra long description
ETN URT2R2332UCH MtrSkt,200A,Ringle
Additional Information
dimensions
5.3800 IN X 24.3100 IN X 14.1300 IN
Manufacturer Information
Manufacturers Part Number
URT2R2332UCH
Brand
Eaton
GTIN
00782116975808
UPC
782116975808
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat