URTRS223ACH - 200A Meter Socket Ug Side Wired Solid Top

Eaton

  • $285.78 (Each)
  • $285.78 (Each)

In-Stock: 440 available at other locations ( find a store with stock)
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
URTRS223ACH
Manufacturer
Eaton
Manufacturer's Part Number
URTRS223ACH
Description
200A Meter Socket Ug Side Wired Solid Top
Eaton Meter Socket, Solid Top, 200A, Underground, Solid Top, #8-350 Kcmil, Four-Jaw, Single-Phase, #8-350 Kcmil, Sockets:1, Three-Wire, Ring, 600V
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685125428 / 00786685125428
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$285.78 (Each)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
0
All Stores
440
Resources
Tech Bulletins
 
 
URTRS223ACH - Tech Bulletin
Other Links
 
 
URTRS223ACH - Other
 
URTRS223ACH - Other
 
URTRS223ACH - Other
 
URTRS223ACH - Other
Brochures
 
 
URTRS223ACH - Brochure
Attachments
 
 
URTRS223ACH - Specification Sheet
Images
 
 
URTRS223ACH - Small Image
 
URTRS223ACH - Large Image
 
URTRS223ACH - Large Image
 
URTRS223ACH - Large Image
 
URTRS223ACH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
1
Voltage Rating
600 V
Descriptions
Description
200A METER SOCKET UG SIDE WIRED SOLID TOP
Extra Long Description
ETN URTRS223ACH MtrSkt,200A,Ring,4-
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, Solid top, 200A, Underground, Solid top, #8-350 kcmil, Four-jaw, Single-phase, #8-350 kcmil, Sockets:1, Three-wire, Ring, 600V
Product Type
MTRSKT, 200A, Ring, 4-Jaw, Ug
Also Known As...
Meter Socket
Additional Information
Dimensions
4.9300 IN X 13.0000 IN X 13.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
URTRS223ACH
GTIN
00786685125428
UPC
786685125428
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 440

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
430 View Store

A-L

Location Stock Available
Hendersonville
2 View Store

M-Z

Location Stock Available
Nashville
8 View Store

* All prices subject to change.

Begin Live Chat