USTS131L143CH - 20A Instrument Rated MTR Socket, 13 Terminal, Pre-

Eaton

  • $2502.57 (Each)
  • $2,502.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USTS131L143CH
Manufacturer
Eaton
Manufacturer's Part Number
USTS131L143CH
Description
20A Instrument Rated MTR Socket, 13 Terminal, Pre-
Eaton Meter Socket, Instrument Rated Socket, 20A, Over/Under, 1.25 Inch Hub Mounted, 13-Jaw, Factory Wired Test Switch, 600 Vac, 1-Socket
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116199976 / 00782116199976
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,502.57 (Each)
Resources
Tech Bulletins
 
 
USTS131L143CH - Tech Bulletin
Other Links
 
 
USTS131L143CH - Other
 
USTS131L143CH - Other
 
USTS131L143CH - Other
 
USTS131L143CH - Other
 
USTS131L143CH - Other
 
USTS131L143CH - Other
Brochures
 
 
USTS131L143CH - Brochure
Images
 
 
USTS131L143CH - Large Image
 
USTS131L143CH - Large Image
 
USTS131L143CH - Large Image
 
USTS131L143CH - Large Image
 
USTS131L143CH - Large Image
 
USTS131L143CH - Large Image
Attachments
 
 
USTS131L143CH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20A
Voltage Rating
600 V
Phase
Three-phase
Descriptions
Description
20A INSTRUMENT RATED MTR SOCKET, 13 TERMINAL, PRE-
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 20A, Ringless, 13-Jaw, Oh/Ug
extra long description
ETN USTS131L143CH MtrSkt,20A,Ringle
Long Description
Eaton meter socket, Instrument rated socket, 20A, Over/under, 1.25 inch hub mounted, 13-jaw, Factory wired test switch, 600 Vac, 1-socket
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3500 IN X 12.0000 IN X 20.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
USTS131L143CH
GTIN
00782116199976
UPC
782116199976
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat